This product requires certification to purchase.

*0323 *CVR* *ARA ESC / SEAL 17 SER

Delta Faucet

Ara® *0323 *CVR* *ARA ESC / SEAL 17 SER

  • Fast #
  • Part #DRP75438SS
  • Item #4880238
  • Manufacturer Part #RP75438SS
4 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® *0323 *CVR* *ARA ESC / SEAL 17 SER

  • Fast #
  • Part #DRP75438SS
  • Item #4880238
  • Manufacturer Part #RP75438SS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 390
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Trim
Collection:
Ara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
6-1/2
Height:
6-1/2
Material:
Zinc
Type:
DRP75438SS
UPC:
034449722322