DELTA ARA: 14 SERIES HANDLE KIT
Ara® DELTA ARA: 14 SERIES HANDLE KIT
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Delta
- Collection:
- Ara®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Type:
- Lever
- Height:
- 7-22/25
- Material:
- Metal
- Number of Handles:
- Single Handle
- Type:
- DRP79166BL
- UPC:
- 034449899079