DELTA ARA: SQUARE SHOWER ARM
Ara® DELTA ARA: SQUARE SHOWER ARM
Package Quantity Info:
Each: 1 Case: 6 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-14/25 in
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 11-14/25 in
- Material:
- Metal
- UPC:
- 034449726993