Non-Diverter Tub Spout in Matte Black
Ara® Non-Diverter Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Case: 6 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 7" total length
- Threads into nose of spout
- All Metal Construction
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-3/50
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Flow Rate:
- 18 gpm
- Height:
- 2-1/2
- Length:
- 7-3/32
- Material:
- Zinc
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 6-3/8
- Type:
- DRP48333BL
- UPC:
- 034449940986
- Width:
- 2-1/2