Polished Chrome Aerator
Ara® Polished Chrome Aerator
Package Quantity Info:
Each: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Pressure Compensating:
- No
- UPC:
- 034449834353