This product requires certification to purchase.

Single Function Hand Shower in Lumicoat® Polished Nickel

Delta Faucet

Ara® Single Function Hand Shower in Lumicoat® Polished Nickel

  • Fast #
  • Part #D51567PNPR
  • Item #9530111
  • Manufacturer Part #51567-PN-PR
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® Single Function Hand Shower in Lumicoat® Polished Nickel

  • Fast #
  • Part #D51567PNPR
  • Item #9530111
  • Manufacturer Part #51567-PN-PR
5 out of 5 Customer Rating

X Points

Color Finish Name: Lumicoat Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 162
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Lumicoat™ finish easily wipes clean without cleaners and chemicals
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Includes 60 in. hose
  • Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Ara®
Color Finish Category:
Nickel Tones
Color Finish Name:
Lumicoat Polished Nickel
Depth:
2 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Flow Rate:
1.75 gpm
Height:
26-47/50 in
Hose Included:
Yes
Hose Length:
69 in
Length:
26-469/500 in
Pause Control:
No
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Single
Slide Bar Height:
26-15/16 in
Spray Type:
H2Okinetic® PowerDrench™ Spray
UPC:
195205006763
WaterSense Labeled:
Yes
Width:
3-69/100 in