Single Function Hand Shower in Lumicoat® Stainless (Shower Hose Sold Separately)
Ara® Single Function Hand Shower in Lumicoat® Stainless (Shower Hose Sold Separately)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Lumicoat™ finish easily wipes clean without cleaners and chemicals
- Spray settings include: H2OKinetic spray
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Water Sense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Hand shower only
- Hose sold separately
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lumicoat Stainless
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-1/2 in
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic® PowerDrench™ Spray
- UPC:
- 195205007142
- WaterSense Labeled:
- Yes
- Width:
- 1-3/8 in