This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brilliance® Stainless

Delta Faucet

Ara® Single Handle Diverter Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT11967SS
  • Item #4845540
3.7 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® Single Handle Diverter Valve Trim in Brilliance® Stainless

  • Fast #
  • Part #DT11967SS
  • Item #4845540
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 268
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Trim kit only
  • For use with R11000 diverter rough-in, sold separately
  • Includes valve cartridge
  • Available in two finishes
  • Lifetime limited warranty on parts and finishes for original purchaser
  • ADA compliant
  • 6-setting, 3-port diverter
  • Perfectly coordinates with the Delta Ara bath collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ara®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance Stainless
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
5-1/4 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
4-1/2 in