*0323 SLIDER LIFT ROD *ARA
Ara® *0323 SLIDER LIFT ROD *ARA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 330-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Component Type:
- Lift Rod
- Material:
- Metal
- Trim Ring:
- No
- UPC:
- 034449722070