Spout Adapter for Sotria® T65851LF and T65851LF-ECO Bathroom Sink Faucets
Ara® Spout Adapter for Sotria® T65851LF and T65851LF-ECO Bathroom Sink Faucets
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Sotria® T65851LF and T65851LF-ECO Bathroom Sink Faucets
- Collection:
- Ara®
- Depth:
- 1
- Faucet Part Type:
- Adapter
- GSA Approved:
- No
- Height:
- 2-22/25
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449720052
- WaterSense Labeled:
- No