Temperature Cap in Polished Chrome
Ara® Temperature Cap in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-14/25
- Faucet Part Type:
- Handle
- Height:
- 1-63/100
- Material:
- Plastic
- NSF Certified:
- No
- UPC:
- 034449722353
- WaterSense Labeled:
- No