This product requires certification to purchase.

Three Handle Thermostatic Valve Trim with Integrated Diverter in Matte Black

Delta Faucet

Ara® Three Handle Thermostatic Valve Trim with Integrated Diverter in Matte Black

  • Fast #
  • Part #DT27T967BL
  • Item #8111897
  • Manufacturer Part #T27T967-BL
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® Three Handle Thermostatic Valve Trim with Integrated Diverter in Matte Black

  • Fast #
  • Part #DT27T967BL
  • Item #8111897
  • Manufacturer Part #T27T967-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 6-setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure® Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice® universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Bottom handle 90° maximum rotation
  • Red/blue indicator markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Ara®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
6-3/4
Escutcheon Width:
6-3/4
Faucet Connection:
Universal
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-13/16
Number of Handles:
Three Handle
PipeTubing Size:
1/2
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
Trim Only:
Yes
UPC:
034449914178
Valve Trim Type:
Thermostatic, Transfer & Diverter
Width:
6-13/16