This product requires certification to purchase.

Three Handle Thermostatic Valve Trim with Integrated Diverter in Polished Nickel

Delta Faucet

Ara® Three Handle Thermostatic Valve Trim with Integrated Diverter in Polished Nickel

  • Fast #
  • Part #DT27T867PN
  • Item #8111612
  • Manufacturer Part #T27T867-PN
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ara® Three Handle Thermostatic Valve Trim with Integrated Diverter in Polished Nickel

  • Fast #
  • Part #DT27T867PN
  • Item #8111612
  • Manufacturer Part #T27T867-PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3-Setting diverter trim
  • 2-handle trim with separate temperature dial
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • TempAssure Thermostatic cartridge measures and monitors the temperature of the water and automatically adjusts to maintain a more precise water temperature
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in valve kit R22000 sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Bottom handle 90° Maximum rotation
  • Red/blue indicator markings
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Ara®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
6-63/100 in
Escutcheon Height:
6-13/16 in
Escutcheon Width:
6-13/16 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
7-47/50 in
Number of Handles:
Two Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Multi
UPC:
034449914260
Valve Trim Type:
Thermostatic, Transfer & Diverter
Width:
1-13/16 in