Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Stainless
Ara® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Stainless
Product Details
Product Details
- Open channel spout creates a harmonious waterfall ambiance
- 3-hole 8" wall installation
- Less pop-up
- Wall-Mounted for an upscale look and more streamlined vanity space
- Trim kit only, must purchase rough-in kit separately
- ADA Compliant
- Installation: 3 hole
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Channel spout
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Ara®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-47/50
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 1-13/100
- Spout Reach:
- 7-63/100
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 034449711067
- WaterSense Labeled:
- Yes