Wall Mount Toilet Tissue Holder in Chrome
Ara® Wall Mount Toilet Tissue Holder in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 600-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Perfectly coordinates with the Arzo bath collection
- Extends 3-1/2 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 6-1/4 in. H x 3-1/2 in. D x 6-1/4 in. W
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Base Plate Height:
- 2-1/8
- CARB OTC LEED Compliant:
- No
- Collection:
- Ara®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-1/2
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 6-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 6-1/4
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 3-1/2
- UPC:
- 034449542395
- Width:
- 6-1/4