3 in. Spout Retainer
Arabella 3 in. Spout Retainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6489-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Arabella
- Faucet Part Type:
- Retainer
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3 in
- NSF Certified:
- No
- UPC:
- 034449648974
- Width:
- 2 in