California Energy Commission Registered Lead Law Compliant 1.8 GPM 1HDL PD KITC FC
Arabella™ California Energy Commission Registered Lead Law Compliant 1.8 GPM 1HDL PD KITC FC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- MagnaTite docking keeps the kitchen pull-down spray wand firmly in place with a powerful integrated magnet, so it stays docked when not in use
- DIAMOND Seal Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
- Includes matching finish soap dispenser
- Meets standards set by Americans with Disabilities Act
- Touch-Clean spray holes allow for easy removal of hard water build-up
- 2 or 4-hole installation
- High-arc pull-down swivels 360degrees for complete sink access
- Toggle control makes it easy to change from aerated stream to spray
- Includes optional 10 in. escutcheon
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Arabella™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Connection:
- Compression
- Faucet Height:
- 0 in
- Faucet Material:
- Zinc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 15-5/8 in
- Spout Reach:
- 9-13/64 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc Pull Down
- UPC:
- 034449594141