This product requires certification to purchase.

Artic Stainless Hot Water Dispenser

Delta Faucet

Artic Stainless Hot Water Dispenser

  • Fast #
  • Part #D1960LFHAR
  • Item #9640440
  • Manufacturer Part #1960LF-H-AR
3.4 out of 5 Customer Rating
Brand image
Delta Faucet

Artic Stainless Hot Water Dispenser

  • Fast #
  • Part #D1960LFHAR
  • Item #9640440
  • Manufacturer Part #1960LF-H-AR
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Delta® Instant Hot Faucets provide near boiling water, perfect for cleaning, cooking and more
  • Coordinates beautifully with various Delta® Kitchen Faucets
  • Engineered to function with HWT300-F2000S, HWT-300, or HWT300-F3000S InSinkErator® tank models
  • Tank and filter must be purchased separately and are not available from Delta Faucet Company
  • Fits single-hole installations
  • Accommodates up to 3-inch maximum deck thickness
  • Spring-loaded, self-closing handle
  • Spout swivels 360 degrees
  • Solid brass construction
  • Insulated body and spout to reduce heat transfer to faucet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Stainless Steel
Color Finish Name:
Arctic Stainless
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection Size:
3/8 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
9-11/25 in
Spout Reach:
5-3/50 in
Spout Type:
High Arc Swiveling
Type:
D1960LFHAR
UPC:
034449988094