Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Arvo™ Single Handle Monoblock Bathroom Sink Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 75-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 1 or 3-hole 4 in. installations with 6-5/16 in. optional deck plate
- Optional Escutcheon Included
- Pull-down spout
- Includes matching finish spring loaded pop-up with drain plug
- ADA compliant lever handle
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Polymer braided flexible supply hose with 3/8 in. compression fitting
- 1/2 in.-14 NPSM adapters
- Minimum 2-1/2 in. clearance to backsplash recommended
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Arvo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- Yes
- Depth:
- 7-1/4
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-47/50
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Power Source:
- Battery
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 7-47/50
- Spout Reach:
- 5-1/2
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Type:
- D15840LFBLPD
- UPC:
- 195205121749
- WaterSense Labeled:
- Yes