Single Handle Monoblock Bathroom Sink Faucet in SpotShield® Brushed Nickel
Arvo™ Single Handle Monoblock Bathroom Sink Faucet in SpotShield® Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 75-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits 1 or 3-hole 4 in. installations with 6-5/16 in. optional deck plate
- Optional Escutcheon Included
- Pull-down spout
- SpotShield® Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
- Includes matching finish spring loaded pop-up with drain plug
- ADA compliant lever handle
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- Polymer braided flexible supply hose with 3/8 in. compression fitting
- 1/2 in.-14 NPSM adapters
- Minimum 2-1/2 in. clearance to backsplash recommended
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Arvo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Deck Plate Included:
- Yes
- Depth:
- 7-1/4 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-47/50 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Power Source:
- Battery
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 7-47/50 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Type:
- D15840LFSPPD
- UPC:
- 195205121770
- WaterSense Labeled:
- Yes