Two Handle Centerset Bathroom Sink Faucet in SpotShield® Brushed Nickel
Arvo™ Two Handle Centerset Bathroom Sink Faucet in SpotShield® Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits 3-hole 4 in. installations
- Includes matching finish spring loaded pop-up with drain plug
- Pull-down spout
- SpotShield® Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
- ADA compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- 1/4 turn handle stops
- 1/2 in. -14 NPSM threaded male inlet shanks
- Minimum 2-1/2 in. clearance to backsplash recommended
- Backed by Delta Faucet's Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- Collection:
- Arvo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- SpotShield Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 7-19/100 in
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-19/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Power Source:
- Battery
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 7-19/100 in
- Spout Reach:
- 5-11/25 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- UPC:
- 195205121817
- WaterSense Labeled:
- Yes