This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Chrome

Delta Faucet

Arvo™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D35840LF
  • Item #9402954
  • Manufacturer Part #35840LF
4 out of 5 Customer Rating
Brand image
Delta Faucet

Arvo™ Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D35840LF
  • Item #9402954
  • Manufacturer Part #35840LF
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • GUARANTEED QUALITY: Quality is our top priority, so all our bathroom sink faucets are tested and certified, meeting or exceeding industry codes and standards
  • EASY DIY INSTALLATION: Wrench-free, quick-connect hose audibly clicks when water lines are connected properly, ensuring a quality installation to help prevent leaks.
  • WIDESPREAD BATHROOM FAUCET: Fits 3-hole 6-16 in. widespread installations
  • RELIABLE VALVE: Valve cartridge is tested to last at least 500,000 uses to ensure high performance with less drips and a smooth bathroom faucet handle operation.
  • CORROSION-RESISTANT FINISH: Delta® Chrome bathroom faucet finish is intentionally engineered for durability and tested for corrosion resistance to at least 2 times industry standards
  • TESTED AND CERTIFIED: All Delta® bathroom faucet finishes are third-party certified and vigorously tested under extreme conditions to ensure years of dependable use without cracking, peeling, chipping, blistering or changing color over time
  • EASY-TO-CLEAN DRAIN: Push pop-up drain unscrews from above the deck for quick removal and easy cleaning of hair and other bathroom sink debris
  • LIFETIME LIMITED WARRANTY: You can install with confidence, knowing Delta® bathroom faucets are backed by our Lifetime Limited Warranty and repair parts
  • LIVE CUSTOMER SUPPORT: You can rely on us for high quality bathroom fixtures backed by our highly trained customer service team, ready to help through the life of your faucet
  • CORROSION-RESISTANT MOUNT: Durable, long mounting shanks are designed to resist corrosion and accommodate a larger countertop thickness
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 117.1
ASME:
ASME A112.18.2, ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Arvo™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
7 in
Drain Included:
Yes
Faucet Center Size:
6 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Zinc
Handle Type:
Lever
Height:
6-31/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-31/100 in
Spout Reach:
5-1/2 in
Spout Type:
Fixed
Supply Lines Included:
No
Type:
D35840LF
UPC:
034449980838
WaterSense Labeled:
Yes