Diverter Tub Spout in Stainless
Arzo® Diverter Tub Spout in Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2320-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 6 1/2 inches from wall to center of outlet
- Sweat onto ½" W.W.T. or thread onto ½" IPS
- Non-Metallic
- RP12307 adapter assembly included
- Non-metallic
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Arzo®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 7-1/8
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Type:
- Diverter
- UPC:
- 034449587556