Non-Diverter Tub Spout in Chrome
Arzo® Non-Diverter Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 720-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 7" total length
- Threads into nose of spout
- All metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Arzo®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-3/50 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/32 in
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 6-3/8 in
- Spout Type:
- Non-Diverter
- UL Listed:
- No
- UPC:
- 034449542166
- Width:
- 2-1/2 in