*0323 *CVR* *ASHLYN ESC
Ashlyn® *0323 *CVR* *ASHLYN ESC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Ashlyn®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 6
- Material:
- Brass
- Type:
- Faucet
- UPC:
- 034449759441