*CVR* California Energy Commission Registered RT H/SHWR 2 GPM
Ashlyn® *CVR* California Energy Commission Registered RT H/SHWR 2 GPM
Product Details
Product Details
- WaterSense certification promotes water conservation
- Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Spray settings include: Full Body, Fast Massage, Full Spray with Massage
- Hose sold separately
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ashlyn®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 3-31/100
- Height:
- 8-13/100
- Hose Included:
- No
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Type:
- Faucet
- UPC:
- 034449763158
- WaterSense Labeled:
- Yes
- Width:
- 1-31/100