DELTA ASHLYN TOWEL RING CHAMPAGNE BRONZE
Ashlyn® DELTA ASHLYN TOWEL RING CHAMPAGNE BRONZE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 450-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Perfectly coordinates with the Ashlyn bath collection
- Extends 2-3/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 7-19/32 in. H x 2-3/4 in. D x 6-3/8 in. W
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-1/4
- Collection:
- Ashlyn®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-3/4
- Hardware Included:
- Yes
- Height:
- 7-14/25
- Installation Type:
- Wall Mount
- Material:
- Metal
- Projection:
- 2-3/4
- Ring Type:
- Closed
- Shape:
- Round
- Type:
- D76446CZ
- UPC:
- 195205156215
- Width:
- 6-3/8