DELTA GEIST: 14 SERIES ESCUTCHEON
Ashlyn DELTA GEIST: 14 SERIES ESCUTCHEON
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Ashlyn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 1/2
- Height:
- 6
- Material:
- Brass
- Type:
- DRP77089OB
- UPC:
- 195205078302