ESC 14 SERIES
Ashlyn® ESC 14 SERIES
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Ashlyn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1/2 in
- Height:
- 6 in
- Material:
- Brass
- UPC:
- 034449944380