ESC 1H B/ROOM
Ashlyn® ESC 1H B/ROOM
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1703-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Ashlyn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 1-47/50 in
- Material:
- Brass
- UPC:
- 034449944410