Escutcheon in Brilliance Stainless
Ashlyn® Escutcheon in Brilliance Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- Ashlyn®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- GSA Approved:
- No
- Height:
- 6
- IAPMO Listed:
- No
- Length:
- 7-1/2
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 034449759281