HDL BASE GASKET NUT ROMAN TUB
Ashlyn® HDL BASE GASKET NUT ROMAN TUB
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Ashlyn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 1/2 in
- Material:
- Zinc
- UPC:
- 034449945554