Nuts, Washers and Gaskets for Model 3564-MPU-DST
Ashlyn® Nuts, Washers and Gaskets for Model 3564-MPU-DST
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model 3564-MPU-DST
- Collection:
- Ashlyn®
- Deck Plate Included:
- No
- Faucet Part Type:
- Nuts, Washers, Gaskets
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.01 lb