This product requires certification to purchase.

One Handle Single Function Shower Faucet (Trim Only)

Delta Faucet

Ashlyn® One Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #DT14264CZ
  • Item #11828669
  • Manufacturer Part #DT14264CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® One Handle Single Function Shower Faucet (Trim Only)

  • Fast #
  • Part #DT14264CZ
  • Item #11828669
  • Manufacturer Part #DT14264CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • ADA Compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
2-22/25 in
Escutcheon Height
6 in
Escutcheon Width
6 in
Faucet Connection Size
1/2 in
Height
5-19/100 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Cartridge Type
Pressure Balance
Collection
Ashlyn®
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Type
DT14264CZ
WaterSense Labeled
Yes
UPC
195205156079