Plastic Set Screw Cover for 2564-DST
Ashlyn® Plastic Set Screw Cover for 2564-DST
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1000 Pallet: 96000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Ashlyn®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4
- Faucet Part Type:
- Screw
- Fits Brand:
- Delta
- Fits Model:
- 2564-DST
- GSA Approved:
- No
- Height:
- 1/4
- IAPMO Listed:
- No
- Material:
- Plastic
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 034449830942
- WaterSense Labeled:
- No
- Width:
- 4