Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)
Ashlyn® Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 108-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Coordinating hand shower included
- Hand shower spray settings include: Full body spray, fast massage spray, full spray with massage, and high efficiency spray
- ADA compliant
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Hand shower includes double check valves for backflow protection
- Fits 4-hole 8-16 in. installations
- Rigid slip-on diverter spout
- Hand shower max flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
- Perfectly coordinates with the Ashlyn bath collection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ashlyn®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 10-19/50 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-5/8 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 5-1/2 in
- Spout Type:
- Rigid Slip-On
- Spray Type:
- Fast Massage, Full Body, Full Spray w/ Massage, High Efficiency, Pause
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/8 in
- Tub Spout Type:
- Diverter
- UPC:
- 034449929851
- WaterSense Labeled:
- Yes