Single Handle Diverter Valve Trim in Brilliance® Stainless
Ashlyn® Single Handle Diverter Valve Trim in Brilliance® Stainless
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 268-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Trim kit only, must purchase rough-in kit separately
- Must purchase rough-in kit R11000 sold separately
- 2 Individual positions, 1 shared position
- Single lever handle for ease of operation
- 1/2 In. Rough-in
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ashlyn®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance Stainless
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No