This product requires certification to purchase.

Single Handle Diverter Valve Trim in Champagne Bronze

Delta Faucet

Ashlyn® Single Handle Diverter Valve Trim in Champagne Bronze

  • Fast #
  • Part #DT11964CZ
  • Item #11923554
  • Manufacturer Part #DT11964CZ
3.5 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® Single Handle Diverter Valve Trim in Champagne Bronze

  • Fast #
  • Part #DT11964CZ
  • Item #11923554
  • Manufacturer Part #DT11964CZ
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 378
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must purchase rough-in kit separately
  • Must purchase rough-in kit R11000 sold separately
  • Single lever handle for ease of operation
  • Includes valve cartridge
  • Three function shower diverter for 3 shower applications
  • 3 individual positions, 3 shared positions
  • Trim ships with cartridge
  • Optional non shared cartridge available RP71718
  • Handle included
  • Lever style handle
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
3-1/2 in
Escutcheon Height
4-1/2 in
Escutcheon Width
4-1/2 in
Height
4-1/2 in
Length
4-1/2 in
Width
4-1/2 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Ashlyn®
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Valve Trim Type
Transfer & Diverter
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Product Type
Valve Trim
Type
DT11964CZ
UPC
195205156048