This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #DT17264BLI
  • Item #8133898
  • Manufacturer Part #T17264-BL-I
4.7 out of 5 Customer Rating
Single Handle Multi Function Shower Faucet (Trim Only)

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The In2ition Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
  • Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3 degrees F (+/-1.6 degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body Spray, Massage Spray, Full Body with Massage Spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • ADA Compliant
  • Water Sense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ashlyn®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
11-1/2 in
Diameter:
5-1/4 in
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
12 in
IAPMO Listed:
No
Length:
5-1/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
Width:
5-1/4 in



Customers Also Bought
1–6 of 18 items
Part #GBRNFU
Item #12850
4.7 out of 5 Customer Rating
Requires Certification
Part #P40BEPF20
Item #9075
3.4 out of 5 Customer Rating
Requires Certification
Part #UQ4757550
Item #570624
3.3 out of 5 Customer Rating
Requires Certification
Part #PF530JU
Item #760299
3.2 out of 5 Customer Rating
Requires Certification
Part #JI53078
Item #4378113
3.4 out of 5 Customer Rating
Requires Certification
Part #PEXP9D
Item #9427662
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing