Single Handle Pressure Balancing Valve Trim in Champagne Bronze
Ashlyn® Single Handle Pressure Balancing Valve Trim in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Rough-in valve sold separately
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Valve trim only, all other tub/shower components sold separately
- Red/blue pad print temperature indicators on handle
- Perfectly coordinates with the Ashlyn bath collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Collection:
- Ashlyn®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 4-63/100
- Escutcheon Height:
- 6
- Escutcheon Width:
- 6
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- No
- Type:
- DT14064CZ
- UPC:
- 195205156055
- Valve Trim Type:
- Pressure Balancing
- Width:
- 6