This product requires certification to purchase.

Single Handle Wall Mount Tub Filler in Chrome

Delta Faucet

Ashlyn® Single Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #DT14164
  • Item #4919227
  • Manufacturer Part #T14164
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® Single Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #DT14164
  • Item #4919227
  • Manufacturer Part #T14164
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Single function pressure balance cartridge
  • Order MultiChoice® universal rough-in separately
  • Metal lever handles
  • Red/blue pad print temperature indicator on handle
  • Handle adjusts temperature
  • Monitor valve protects from rapid changes in hot or cold water
  • Backed by Delta Faucet’s lifetime limited warranty
  • Monitor® 14 Series pressure balanced single handle bath mixing valve trim
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Ashlyn®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
8
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
6.0 gpm
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
Height:
3
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Trim Only:
Yes
Tub Spout Reach:
7-15/16
Tub Spout Type:
Non-diverter
UPC:
034449737197
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Width:
3-3/16