Single Handle Valve Trim in Matte Black

You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Valve Trim in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Ashlyn® Single Handle Valve Trim in Matte Black

  • Fast #
  • Part #DT11964BL
  • Item #8154182
  • Manufacturer Part #T11964-BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rough-in valve R11000 sold separately
  • Six function diverter with 3 individual positions and 3 shared positions
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Red/blue pad print temperature indicators on handle
  • Perfectly coordinates with the Ashlyn bath collection
  • ADA Compliant
  • Diverts the flow of water to custom shower body sprays, jets, and shower heads (sold separately)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ashlyn®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Multi
Style:
Modern
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.394 lb