This product requires certification to purchase.

Tub Spout with Diverter in Champagne Bronze

Delta Faucet

Ashlyn® Tub Spout with Diverter in Champagne Bronze

  • Fast #
  • Part #DRP77091CZ
  • Item #11923540
  • Manufacturer Part #RP77091CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® Tub Spout with Diverter in Champagne Bronze

  • Fast #
  • Part #DRP77091CZ
  • Item #11923540
  • Manufacturer Part #RP77091CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 528
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with Delta Ashlyn® tub/shower faucets
  • Pull-up diverting tub spout
  • Sweat onto 1/2 in. C.W.T.
  • Thread onto 1/2 in. IPS
  • Durable non-metallic construction
  • RP100154 adapter assembly included.
  • Genuine Delta repair part
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Ashlyn®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
7-47/50 in
Height:
3-19/100 in
Material:
Plastic
Proposition 65:
WARNING: CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205156017
Width:
3 in