This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Champagne Bronze

Delta Faucet

Ashlyn® Two Handle Centerset Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D2564CZMPUDST
  • Item #11923525
  • Manufacturer Part #2564-CZMPU-DST
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® Two Handle Centerset Bathroom Sink Faucet in Champagne Bronze

  • Fast #
  • Part #D2564CZMPUDST
  • Item #11923525
  • Manufacturer Part #2564-CZMPU-DST
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Diamond Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 3-hole 4" installation
  • Metal pop-up
  • ADA Compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Ashlyn®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Depth:
7
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-563/1000
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
5-14/25
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/4
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
5-14/25
Spout Reach:
5-3/50
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
Yes
Type:
D2564CZMPUDST
UPC:
195205155867
WaterSense Labeled:
Yes