This product requires certification to purchase.

Two Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)

Delta Faucet

Ashlyn® Two Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17264CZI
  • Item #11923561
  • Manufacturer Part #T17264-CZ-I
4.3 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® Two Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17264CZI
  • Item #11923561
  • Manufacturer Part #T17264-CZ-I
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • The Delta® In2ition® Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head.
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Pressure Balance
Collection:
Ashlyn®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
11-1/2 in
Escutcheon Height:
6 in
Escutcheon Width:
6 in
Faucet Mount:
Wall Mount
Handle Material:
Plastic
Handle Type:
Lever
Height:
12 in
Number of Handles:
Two Handle
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Pause, Full, Massage
Trim Only:
No
Type:
DT17264CZI
UPC:
195205156130
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes