Two Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)
Ashlyn® Two Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Monitor pressure balance valve keeps water temperature within a safe ± 3.6? F (± 2.0? C), helping to protect you from sudden changes in hot or cold water pressure
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
- Meets standards set by Americans with Disabilities Act (ADA)
- The Delta® In2ition® Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head.
- Pause feature reduces the water to a trickle, allowing you to conserve water while doing tasks such as lathering up or shaving your legs
- Spray settings include: Full Body Spray, Massage Spray, Full Body with Massage Spray, and Pause
- Perfectly coordinates with the Ashlyn bath collection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Ashlyn®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 11-1/2
- Escutcheon Height:
- 6
- Escutcheon Width:
- 6
- Faucet Mount:
- Wall Mount
- Handle Material:
- Plastic
- Handle Type:
- Lever
- Height:
- 12
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Pause, Full, Massage
- Trim Only:
- No
- Type:
- DT17464CZI
- UPC:
- 195205156154
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes