This product requires certification to purchase.

Two Handle Pressure Balancing Valve Trim in Champagne Bronze

Delta Faucet

Ashlyn® Two Handle Pressure Balancing Valve Trim in Champagne Bronze

  • Fast #
  • Part #DT17064CZ
  • Item #11923559
  • Manufacturer Part #DT17064CZ
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® Two Handle Pressure Balancing Valve Trim in Champagne Bronze

  • Fast #
  • Part #DT17064CZ
  • Item #11923559
  • Manufacturer Part #DT17064CZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Rough-in valve sold separately
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Valve trim only, all other tub/shower components sold separately
  • Red/blue pad print temperature indicators on handle
  • Perfectly coordinates with the Ashlyn bath collection
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
4-63/100 in
Escutcheon Height
6 in
Escutcheon Width
6 in
Height
6 in
Width
6 in
Included Components
Handle Included
Yes
Characteristics & Features
Collection
Ashlyn®
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Faucet Mount
Wall Mount
Handle Material
Zinc
Handle Type
Lever
Number of Handles
Two Handle
Trim Only
No
Valve Trim Type
Pressure Balancing
Warranty & Product Information
ADA Compliant
Yes
CSA Certified
Yes
Product Type
Valve Trim
Type
DT17064CZ
UPC
195205156116