Ashlyn® Two Handle Roman Tub Faucet in Polished Chrome Trim Only

Part #DT4764  |  Item #5059500  |  Manufacturer Part #T4764

$285.48 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Coordinating hand shower included
  • Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, High Efficiency Spray
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • 4-hole 8-16" installation
  • Rigid slip-on diverter spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in - 16 in

Collection: Ashlyn®

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10-19/50 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Brass

Handle Type: Lever

Material: Brass

Maximum Height: 6-63/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Product Type: Faucet

Showerhead Function: Single

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-63/100 in

Spout Reach: 8-19/50 in

Spout Type: Rigid Slip-On Diverter

Spray Type: [Full Body, Full Spray w/ Massage, Fast Massage, High Efficiency, Pause]

Trim Only: Yes

Tub Spout Reach: 8-3/8 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes

Weight: 9.1