Two Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)
Ashlyn® Two Handle Single Function Shower Faucet in Champagne Bronze (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
- Perfectly coordinates with the Ashlyn bath collection
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Pressure Balance
- Collection:
- Ashlyn®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 2-22/25 in
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 5-19/100 in
- Number of Handles:
- Two Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- Type:
- DT17264CZ
- UPC:
- 195205156123
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes