This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet

Delta Faucet

Ashlyn® Two Handle Widespread Bathroom Sink Faucet

  • Fast #
  • Part #D3564CZMPUDST
  • Item #11923526
  • Manufacturer Part #D3564CZMPUDST
5 out of 5 Customer Rating
Brand image
Delta Faucet

Ashlyn® Two Handle Widespread Bathroom Sink Faucet

  • Fast #
  • Part #D3564CZMPUDST
  • Item #11923526
  • Manufacturer Part #D3564CZMPUDST
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 54
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • WaterSense certification promotes water conservation
  • Diamond Seal® Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
  • EZ Anchor mounting makes installation a breeze
  • Includes matching finish drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Fits 3-hole 4.5-16 inch installations
  • Rigid spout
  • Dual lever handles control the flow and temperature of water
  • Faucet includes Diamond Seal ceramic disc valve
  • Pop-up drain assembly included
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Cartridge Type:
Ceramic Disc
Collection:
Ashlyn®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Deck Plate Included:
No
Depth:
6-3/4 in
Drain Included:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Height:
5-1/4 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
5-1/4 in
Spout Reach:
5-13/100 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
Yes
Type:
D3564CZMPUDST
UPC:
195205155881
WaterSense Labeled:
Yes